10-1/4 in. Aviation Snip
10-1/4 in. Aviation Snip
Frequently Purchased Together
Product Details
Product Details
- High carbon steel blades and a reinforced chrome silicon spring increase life and durability
- Color coded handle inserts and splines make identification simple
- Over molded handles reduce hand fatigue and won't slip or twist
Specifications
- Application:
- Cutting, Sheet Metal, Duct, Stainless Steel
- Blade Length (in):
- 10-1/4 in
- Blade Material:
- Metal
- Color Finish Name:
- Black, Red
- Cutting Capacity:
- 22 ga
- Direction of Cut:
- Left
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Handle Type:
- Comfort Grip
- Height:
- 1 in
- Length:
- 10-1/4 in
- Material:
- Metal
- Tool Type:
- Offset, Aviation Snip
- Weight:
- 1.1 lb
- Width:
- 3-1/4 in