This product requires certification to purchase.

10-1/8 x 1-3/4 in. Plier

You last purchased this on
 
hilmor®

10-1/8 x 1-3/4 in. Plier

Brand image
You last purchased this on
 
hilmor®

10-1/8 x 1-3/4 in. Plier

  • Fast #
  • Part #DIV1890997
  • Item #7531373
  • Manufacturer Part #1890997
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A push button allows for quick adjustments while multiple grooves guarantee precise positioning.
  • Requires Certification

Specifications

Color Finish Name:
Green, Black
GSA Approved:
No
Jaw Capacity (in):
1-3/4 in
Length:
10-1/8 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers
Weight:
13 oz
Width:
12-1/4 in


Call for Pricing
Call for Pricing