11-9/16 x 5/8 in. Knife
11-9/16 x 5/8 in. Knife
Frequently Purchased Together
Product Details
Product Details
- Yeah, it’s sharp. Keep this trusty knife by your side in it’s puncture-resistant sheath, for when you need to quickly slice through duct board.
- A hardened stainless steel blade increases life and durability.
Specifications
- Blade Length (in):
- 11-9/16 in
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Black, Green
- Length:
- 11-5/8 in
- Number of Blades:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Knife
- Width:
- 5/8 in