This product requires certification to purchase.

5/16 x 11-2/5 in. Magnetic Nut Driver 2 Piece

You last purchased this on
 
hilmor®

5/16 x 11-2/5 in. Magnetic Nut Driver 2 Piece

  • Fast #
  • Part #DIV1891260
  • Item #7025474
  • Manufacturer Part #1891260
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

5/16 x 11-2/5 in. Magnetic Nut Driver 2 Piece

  • Fast #
  • Part #DIV1891260
  • Item #7025474
  • Manufacturer Part #1891260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The nut driver has officially advanced. And it’s done it through its simplicity. Our Quick-Change Magnetic Nut Driver is two tools in one, allowing you to switch from 1/4” to 5/16” with ease. And, after you have your size selected, it gives you quite a few other on-the-job advantages – like a magnetic tip for a secure hold and deep shaft for long bolts.
  • It even offers a color-coded insert for quick identification, a slip-resistant grip for more torque and a chrome-vanadium steel construction for extra durability.
  • Quickly switch between 1/4” and 5/16”, the two most common sizes.
  • Requires Certification

Specifications

Color Finish Name:
Black, Green
Drive Size:
5/16 in
GSA Approved:
No
Handle Material:
Plastic
Length:
11-2/5 in
Magnetic:
Yes
Material:
Metal
Number of Pieces:
2 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Shaft Size:
6 in
Tool Type:
Nut Driver