This product requires certification to purchase.

5-13/25 in. Box Wrench

You last purchased this on
 
hilmor®

5-13/25 in. Box Wrench

  • Fast #
  • Part #DIV1839043
  • Item #7025462
  • Manufacturer Part #1839043
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

5-13/25 in. Box Wrench

  • Fast #
  • Part #DIV1839043
  • Item #7025462
  • Manufacturer Part #1839043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Smart features that save your knuckles and your time, our offset service wrench makes maneuvering around cramped spaces second nature
  • Reversible ratchet wrench has square openings of 1/4 in and 3/16 in on one end and 3/8 in and 5/16 in
  • Requires Certification

Specifications

Color Finish Name:
Chrome
Handle Material:
Metal
Height:
17/20 in
Length:
7-3/4 in
Material:
Metal
Maximum Capacity:
3/8 in
Number of Tools Included:
1
Weight:
0.27 lb
Width:
1-19/20 in
WrenchType:
Box