This product requires certification to purchase.

7-1/4 in. 9 Multi-Tool

You last purchased this on
 
hilmor®

7-1/4 in. 9 Multi-Tool

  • Fast #
  • Part #DIV1839053
  • Item #7025447
  • Manufacturer Part #1839053
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

7-1/4 in. 9 Multi-Tool

  • Fast #
  • Part #DIV1839053
  • Item #7025447
  • Manufacturer Part #1839053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • When you need more out of one tool, hilmor is here to help. In fact, our 9 in 1 Multi-Tool even gives you a little more including features like a slip-resistant grip for more torque and a thick-walled shaft for more durability.
  • Tackle any on-the-job challenge with bits, including a valve core remover, square #2, 1/2” hex, 5/16” hex, 3/8” hex, Phillips #1, Phillips #2, 3/16” slotted and 1/4” slotted.
  • A slip-resistant grip allows for maximum leverage.
  • Requires Certification

Specifications

Color Finish Name:
Black, Green
Height:
1-1/3 in
Length:
7-1/4 in
Number of Pieces:
1 Piece
Number of Tools Included:
9
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Tool Type:
Multi-Tool
Width:
1-1/3 in