This product requires certification to purchase.

7-81/100 in. Adjustable Service Wrench

You last purchased this on
 
hilmor®

7-81/100 in. Adjustable Service Wrench

  • Fast #
  • Part #DIV1839042
  • Item #7025461
  • Manufacturer Part #1839042
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

7-81/100 in. Adjustable Service Wrench

  • Fast #
  • Part #DIV1839042
  • Item #7025461
  • Manufacturer Part #1839042
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 3600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smart features that save your knuckles and your time, our straight service wrench makes changing sizes quick and easy
  • Reversible ratchet wrench has square openings of 1/4 in and 3/16 in on one end and 3/8 in and 5/16 in
  • Requires Certification

Specifications

Color Finish Name:
Chrome
GSA Approved:
No
Handle Material:
Metal
Height:
13/20 in
Length:
7-3/4 in
Material:
Metal
Maximum Capacity:
5/16 in
Number of Tools Included:
1
Weight:
0.28 lb
Width:
2 in
WrenchType:
Adjustable