This product requires certification to purchase.

9 Ratcheting Multi-tool

You last purchased this on
 
hilmor®

9 Ratcheting Multi-tool

  • Fast #
  • Part #DIV1891259
  • Item #7680390
  • Manufacturer Part #1891259
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

9 Ratcheting Multi-tool

  • Fast #
  • Part #DIV1891259
  • Item #7680390
  • Manufacturer Part #1891259
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed with a high torque ratcheting mechanism and thick shaft walls for long life and less stripping
  • A slip-resistant grip allows for maximum leverage
  • Easily change between forward, reverse and locked positions
  • Requires Certification

Specifications

Color Finish Name:
Green, Black
Handle Type:
Ratcheting
Height:
1-1/4 in
Length:
8-1/2 in
Multi-Purpose:
9-in-1
Number of Pieces:
1 Piece
Number of Tools Included:
9
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Tool Type:
Multi-Tool
Weight:
0.75 lb
Width:
1-1/4 in