Cutter
Cutter
Frequently Purchased Together
Product Details
Product Details
- Easy to open and close
- Cut clean with ratcheting blade
- Strong metal body and handle
- Safety hook to keep the blade closed
- Lightweight and easy to carry
Documents
Specifications
- Application:
- Plastic
- Blade Material:
- Steel
- Color Finish Name:
- Orange
- Cutting Capacity:
- 3-11/20 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Manual
- Height:
- 79/100 in
- Length:
- 11-21/50 in
- Material:
- Aluminum Alloy
- Tool Type:
- Cutter
- Weight:
- 1.2 lb
- Width:
- 3-11/20 in