This product requires certification to purchase.

You last purchased this on
 
hilmor®

  • Fast #
  • Part #DIV1839032
  • Item #4663858
  • Manufacturer Part #1839032
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

  • Fast #
  • Part #DIV1839032
  • Item #4663858
  • Manufacturer Part #1839032
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Simple Setup - Universal crossbar and color-coded mandrels make identifying and changing sizes quick and easy
  • One-handed Operation - A ratcheting mechanism and innovative release lever allow for bending with one hand
  • Small Space Capable - A compact design allows it to fit where others can't
  • Body and crossbar for 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, and 7/8 in mandrel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black, Green, Silver
Height:
3-1/4 in
Length:
16-3/8 in
Number of Pieces:
9 Piece
Number of Tools Included:
1
Pipe Capacity:
1/4 in - 7/8 in
Tool Type:
Tube Bender
Weight:
8.8 lb
Width:
12-1/4 in