This product requires certification to purchase.

4-1/4 in. Folding Hex Key Set

You last purchased this on
 
hilmor®

4-1/4 in. Folding Hex Key Set

  • Fast #
  • Part #DIV1839048
  • Item #7025460
  • Manufacturer Part #1839048
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
hilmor®

4-1/4 in. Folding Hex Key Set

  • Fast #
  • Part #DIV1839048
  • Item #7025460
  • Manufacturer Part #1839048
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Get the full socket contact you need. Our slip-resistant Folding Hex Key Sets are available in standard and metric. It’s time to give your hands a break.
  • Hex Keys are built to last, manufactured from high-grade heat-treated steel for durability
  • Requires Certification

Specifications

Drive Type:
Hex
Length:
4-1/4 in
Number of Pieces:
9 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
4-1/4 in x 7/8 in
Tool Type:
Folding Hex Key Set
Width:
7/8 in