Frequently Purchased Together
Product Details
Product Details
- Universal crossbar and color-coded mandrels make identifying and changing sizes quick and easy
- A ratcheting mechanism and innovative release lever allow for bending with one hand
- A compact design allows it to fit where others can't
Specifications
- Application:
- Aluminum, Brass, Copper, Steel
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in
- Handle Type:
- Cross
- Height:
- 3-1/4 in
- Length:
- 16-3/8 in
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/4 in - 7/8 in
- Tool Type:
- Conduit Bender
- Weight:
- 10.3 lb
- Width:
- 12-1/4 in