Hand Magnetic 3 in. Nut 2 Piece Screwdriver
Hand Magnetic 3 in. Nut 2 Piece Screwdriver
Frequently Purchased Together
Product Details
Product Details
- Quickly switch between 1/4 in and 5/16 in, the two most common sizes
- A magnetic tip on both ends keeps fasteners firmly in place
- A color coded insert on the bands and bottom makes size identification simple
- A hollowed shaft allows for use on long bolts
Specifications
- Bit Sizes:
- 1/4 in;5/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Green
- Drive Type:
- Hex
- GSA Approved:
- No
- Handle Material:
- Rubber
- Height:
- 7-1/2 in
- Length:
- 1-8/25 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Power Source:
- Hand
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Shaft Length:
- 3 in
- Shank Size:
- 3 in
- Shank Style:
- Hollow
- Tool Type:
- Nut Driver
- Weight:
- 0.35 lb
- Width:
- 1.32 in