Orbital
Frequently Purchased Together
Product Details
Product Details
- The Hilmor orbital flare was designed to produce quality flares again and again it has an off-center mounted cone that spins on an axis to make sure it uniformly shapes the tube
- Plus, it's equipped with the kind of features you need a spring loaded block to firmly grip the tube, a tube-stop arrow for precise height and positioning (goodbye, nickel) and ball detents for easy flaring yoke alignment
- It even has a clutch mechanism that stops the flaring when the job is done to eliminate cracking the tube
- An off-center mounted cone spins on an axis to effectively produce quality flares
- A clutch mechanism stops the flaring when the job is done
- A clothespin inspired, spring loaded block grips the tube securely
- A tube stop arrow slides to set correct height and positioning, while ball detents allow for easy flaring cone alignment
Specifications
- Application:
- Aluminum Tubing, Brass Tubing, Copper Tubing, Steel Tubing
- Brand Model Compatibility:
- R-410A
- Collection:
- Orbital
- Color Finish Name:
- Black, Green, Silver
- Height:
- 5-3/10 in
- Length:
- 8-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/16 in - 3/4 in
- Tool Type:
- Flaring
- UL Listed:
- No
- Weight:
- 3.75 lb
- Width:
- 4-3/5 in