Quick-Engage
Frequently Purchased Together
Product Details
Product Details
- Every second counts on the job. That’s exactly what inspired us to create the hilmor Quick-Engage Flare and Swage Kit. It’s all about easy. Just push down the yoke to engage the tube, and with fewer rotations than your current tool, you’ve got a precise flare or swage.
- An innovative spring-loaded block holds the tube firmly in place. A tube-stop arrow easily identifies the correct height and position of the tube (goodbye, nickel). And our ball detents ensure proper and precise alignment. All told, this tool offers more convenience and less frustration.
- Allows for faster flares and swages because it requires fewer rotations.
Specifications
- Application:
- Aluminum Tubing, Brass Tubing, Copper Tubing, Steel Tubing
- Collection:
- Quick-Engage
- Depth:
- 12-374/625 in
- Height:
- 7-1/2 in
- Length:
- 8-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3/16 in - 3/4 in
- Tool Type:
- Flaring
- UL Listed:
- No
- Weight:
- 3.5 lb
- Width:
- 4-5/8 in