This product requires certification to purchase.

*CVR* ORBR 14.5X11 1-100W MED

You last purchased this on
 
Hinkley

*CVR* ORBR 14.5X11 1-100W MED

  • Fast #
  • Part #H1112OZ
  • Item #7164722
  • Manufacturer Part #1112OZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

*CVR* ORBR 14.5X11 1-100W MED

  • Fast #
  • Part #H1112OZ
  • Item #7164722
  • Manufacturer Part #1112OZ
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Lighting Style:
Traditional, Industrial
Material:
Aluminum
Volts:
120V
Watts:
100 W