14 x 19-3/10 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Old Bronze
14 x 19-3/10 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture in Old Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
- Rich dark brass finish
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Light Amber, Seeded
- Height:
- 14-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19-1/4 in