15-1/2 in. 75W 1-Light Outdoor Wall Lantern in Black
15-1/2 in. 75W 1-Light Outdoor Wall Lantern in Black
Frequently Purchased Together
Product Details
Product Details
- Reflector type or Par type lamp recommended
- Bold lines and a clean, minimalist style complement contemporary architecture
- 12 year warranty on electrical wiring and components
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 6-1/2 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 15-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6-1/4 in