This product requires certification to purchase.

20-1/2 in. 100W 1-Light Outdoor Wall Lantern in Black

You last purchased this on
 
Hinkley

20-1/2 in. 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1324BK
  • Item #3973051
  • Manufacturer Part #1324BK
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

20-1/2 in. 100W 1-Light Outdoor Wall Lantern in Black

  • Fast #
  • Part #H1324BK
  • Item #3973051
  • Manufacturer Part #1324BK
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Reflector type or Par type lamp recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Depth:
6-1/2 in
Dimmable:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
20-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Modern
Material:
Die Cast Aluminum
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
6-1/4 in