This product requires certification to purchase.

20W 1-Light LED Step Light in Sail White

You last purchased this on
 
Hinkley

20W 1-Light LED Step Light in Sail White

  • Fast #
  • Part #H58508SW
  • Item #4778236
  • Manufacturer Part #58508SW
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

20W 1-Light LED Step Light in Sail White

  • Fast #
  • Part #H58508SW
  • Item #4778236
  • Manufacturer Part #58508SW
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • LED integrated components carry a 10-year limited warranty
  • Neutral perfection with a flawless white finish enhances design
  • 5 year manufacture defect warranty
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Satin White
Color Temperature:
2700
Dimmable:
Yes
Height:
3 in
Light Bulb Type:
LED
Lumens:
240
Material:
Die Cast Aluminum
Number of Lights:
1
Volts:
120V
Watts:
4 W
Width:
4-1/2 in