25-1/2 in. 40 W 3-Light Candelabra Lantern in Museum Black
25-1/2 in. 40 W 3-Light Candelabra Lantern in Museum Black
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- Classic lines and heritage details complement traditional architecture
- Striking black finish enhances design
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 12-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Water
- Height:
- 25-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 9-1/2 in