This product requires certification to purchase.

36 in. Downrod in Matte Black

You last purchased this on
 
Hinkley

36 in. Downrod in Matte Black

  • Fast #
  • Part #H990036FMB
  • Item #8233228
  • Manufacturer Part #990036FMB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

36 in. Downrod in Matte Black

  • Fast #
  • Part #H990036FMB
  • Item #8233228
  • Manufacturer Part #990036FMB
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
36 in
Material:
Steel
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
1 in