60 in. Post with Ground Outlet and Photocell in Black
60 in. Post with Ground Outlet and Photocell in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Striking black finish enhances design
- This post must be buried at least 24" below ground level.
- Ground Outlet and Photo Relay Switch included
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 120 in
- Material:
- Extruded Aluminum
- UL Listed:
- No
- Width:
- 3 in