This product requires certification to purchase.

8 in. 2-Light Semi-Flushmount Ceiling Light in Olde Bronze

You last purchased this on
 
Hinkley

8 in. 2-Light Semi-Flushmount Ceiling Light in Olde Bronze

  • Fast #
  • Part #H4660OB
  • Item #2890009
  • Manufacturer Part #4660OB
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

8 in. 2-Light Semi-Flushmount Ceiling Light in Olde Bronze

  • Fast #
  • Part #H4660OB
  • Item #2890009
  • Manufacturer Part #4660OB
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Energy Star Compliant:
No
Glass Type:
Light Amber, Seeded
Height:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Die Cast Aluminum
Number of Lights:
2
Volts:
120V
Watts:
75 W
Width:
16-3/4 in