9-3/10 in. 100W 1-Light Medium E-26 Wall Lantern in Oil Rubbed Bronze
9-3/10 in. 100W 1-Light Medium E-26 Wall Lantern in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- LED components carry a 5-year limited warranty
- Meets California Energy Commission 2016 Title regulations
- 2 year finish warranty
- Bold and robust dark bronze finish
- Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Seeded
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Craftsman
- Lumens:
- 1100
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Width:
- 9-1/4 in