7-3/10 x 20 in. 120W 2-Light Candelabra E-12 Incandescent Outdoor Medium Wall Sconce in Aged Zinc
Adair® 7-3/10 x 20 in. 120W 2-Light Candelabra E-12 Incandescent Outdoor Medium Wall Sconce in Aged Zinc
Frequently Purchased Together
Product Details
Product Details
- 2 year finish warranty
- Optional candle sleeve available in Antique Nickel
- Ideal for vintage filament bulbs (not included)
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- The Heritage Collection encompasses premium outdoor fixtures that pay tribute to the nostalgia of America's past while reinforcing Hinkley's philosophy of timeless, quality design.
Specifications
- ADA Compliant:
- No
- Collection:
- Adair®
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 120 W
- Width:
- 7-3/10 in