This product requires certification to purchase.

35W 1-Light Medium E-26 Integrated LED Vanity Fixture in Black

Hinkley

Aiden 35W 1-Light Medium E-26 Integrated LED Vanity Fixture in Black

  • Fast #
  • Part #H53062BK
  • Item #7885567
  • Manufacturer Part #53062BK
4.3 out of 5 Customer Rating
Brand image
Hinkley

Aiden 35W 1-Light Medium E-26 Integrated LED Vanity Fixture in Black

  • Fast #
  • Part #H53062BK
  • Item #7885567
  • Manufacturer Part #53062BK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Aiden
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Glass Type:
Etched
Height:
4-3/4 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
3-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
2900
Material:
Steel
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
640665530629
Volts:
120V
Watts:
35 W
Width:
22-3/4 in