180W 3-Light Medium E-26 LED Outdoor Wall Sconce in Museum Black
Alford Place 180W 3-Light Medium E-26 LED Outdoor Wall Sconce in Museum Black
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 2 year finish warranty
- Striking black finish enhances design
- 12 year warranty on electrical wiring and components
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Alford Place
- Color Finish Category:
- Blacks
- Color Finish Name:
- Museum Black
- Depth:
- 13-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 20-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 3
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 180 W
- Width:
- 12 in