28 x 26 in. 60W 8-Light Candelabra E-12 Chandelier in Buckeye Bronze
Alister 28 x 26 in. 60W 8-Light Candelabra E-12 Chandelier in Buckeye Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- This stem hung fixture may be hung on a sloped ceiling.
- Ideal for vintage filament bulbs (not included)
- 15 year finish warranty
Specifications
- CSA Certified:
- No
- Collection:
- Alister
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 28 in