This product requires certification to purchase.

29W Integrated LED Vanity Fixture in Black

You last purchased this on
 
Hinkley

Alto 29W Integrated LED Vanity Fixture in Black

  • Fast #
  • Part #H51403BK
  • Item #7884990
  • Manufacturer Part #51403BK
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Alto 29W Integrated LED Vanity Fixture in Black

  • Fast #
  • Part #H51403BK
  • Item #7884990
  • Manufacturer Part #51403BK
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting hardware is hidden on the back plate to ensure a clean silhouette
  • Fixture can be mounted vertically
  • Suitable for use in damp locations as defined by NEC and CEC
  • Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • ADA compliant
  • Exclusively available in high performance LED
  • LED components carry a 5-year limited warranty
  • Bold lines and a clean, minimalist style creates a modern look
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Alto
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
4-4/5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
2400
Material:
Plastic, Steel
Number Of Hours:
40000 h
Number of Lights:
1
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
29 W
Width:
24 in