5W 1-Light 25 in. Wall Sconce in Black Oxide
Ana 5W 1-Light 25 in. Wall Sconce in Black Oxide
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
Specifications
- Collection:
- Ana
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Oxide
- Depth:
- 5-1/2 in
- Diameter:
- 5-1/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear Faceted
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern, Transitional
- Material:
- Crystal, Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 5 W
- Width:
- 5-3/10 in