19 x 42-1/2 in. 60W 1-Tier 6-Light LED Mid-century, Modern, Scandinavian and Transitional Chandelier in Satin Black with Brushed Nickel
Archer 19 x 42-1/2 in. 60W 1-Tier 6-Light LED Mid-century, Modern, Scandinavian and Transitional Chandelier in Satin Black with Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards. This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- Bold silhouette with dramatic details creates a modern statement. This stem hung fixture may be hung on a sloped ceiling. All dimensions listed are as shown. Shown with T-style bulbs (not included). Striking black finish enhances design
Specifications
- Collection:
- Archer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Dimmable:
- Yes
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Length:
- 42-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional, Modern, Scandinavian
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 42-1/2 in x 19 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42-1/2 in