60W 6-Light Chandelier in Satin Black with Brushed Nickel
Archer 60W 6-Light Chandelier in Satin Black with Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- When it comes to versatile contemporary fixtures with a mid-century twist, Archer hits the mark. Articulating arms in Satin Black and Brushed Nickel finishes or Brushed Nickel and Brushed Bronze finishes effortlessly adapt to horizontal or vertical spaces. Archer aims to please with its high style, mixed finishes and design flexibility.
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- Archer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black/Brushed Nickel
- Depth:
- 26 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 47-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in