6.5W 1-Light GU10 LED Pendant in Satin Black with Lacquered Brass
Argo 6.5W 1-Light GU10 LED Pendant in Satin Black with Lacquered Brass
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Argo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black/Lacquered Brass
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 12-1/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Vintage
- Lumens:
- 500
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 14 in