6.5W 1-Light LED Pendant Light in Heritage Brass
Argo 6.5W 1-Light LED Pendant Light in Heritage Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This item may be hung on a sloped ceiling
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- LED bulbs carry a 3-year limited warranty
- Bold silhouette with dramatic details creates a modern statement
Specifications
- ADA Compliant:
- No
- Collection:
- Argo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Cased Opal, Frosted
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Shape Code:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Lumens:
- 500
- Material:
- Glass, Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Overall Height:
- 45 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 14 in