This product requires certification to purchase.

8W 2-Light LED Accent Light in Heritage Brass

You last purchased this on
 
Hinkley

Arti 8W 2-Light LED Accent Light in Heritage Brass

  • Fast #
  • Part #H47094HB
  • Item #9743485
  • Manufacturer Part #47094HB
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Arti 8W 2-Light LED Accent Light in Heritage Brass

  • Fast #
  • Part #H47094HB
  • Item #9743485
  • Manufacturer Part #47094HB
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Heritage Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in dry (indoor) locations as defined by NEC and CEC
  • Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association product safety standards
  • Can be hard wired or mounted with included plug-in cord
  • Fully adjustable up or down
  • Optional cord cover available, 6938HB
  • Merging the best of traditional and modern elements with a sophisticated and streamlined look
  • Requires Certification

Specifications

Collection:
Arti
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Depth:
7-3/10 in
Dimmable:
No
Energy Star Compliant:
No
Height:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Traditional
Material:
Steel
Number of Lights:
2
Power Source:
Electric
Product Type:
Accent Light
Proposition 65:
CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
8 W
Width:
20 in