60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Ascher 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Product Details
Product Details
- 15 year finish warranty
- Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
- Lifetime warranty on electrical wiring and components
- Gleaming luxe polished nickel finish
- Fixture can be mounted either up or down
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ascher
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 17-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4-3/4 in