This product requires certification to purchase.

11W 2-Light Outdoor Wall Mount Lantern in Satin Black

You last purchased this on
 
Hinkley

Atlantis 11W 2-Light Outdoor Wall Mount Lantern in Satin Black

  • Fast #
  • Part #H1649SKLED
  • Item #4130276
  • Manufacturer Part #1649SK-LED
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Atlantis 11W 2-Light Outdoor Wall Mount Lantern in Satin Black

  • Fast #
  • Part #H1649SKLED
  • Item #4130276
  • Manufacturer Part #1649SK-LED
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • LED components carry a 5-year limited warranty
  • 2 year finish warranty
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Atlantis
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
2700
Depth:
4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
900
Material:
Die Cast Aluminum
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
11 W
Width:
9 in