This product requires certification to purchase.

11W LED Wall Lantern in Satin Black

You last purchased this on
 
Hinkley

Atlantis 11W LED Wall Lantern in Satin Black

  • Fast #
  • Part #H1648SKLED
  • Item #4130503
  • Manufacturer Part #1648SK-LED
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Atlantis 11W LED Wall Lantern in Satin Black

  • Fast #
  • Part #H1648SKLED
  • Item #4130503
  • Manufacturer Part #1648SK-LED
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
  • Meets California Energy Commission 2016 Title regulations
  • Bold lines and a clean, minimalist style complement contemporary architecture
  • LED components carry a 5-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Atlantis
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Style:
Modern
Lumens:
900
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
11 W
Width:
6 in