22.5W 1-Light 36 in. Outdoor Wall Sconce in Satin Black
Atlantis 22.5W 1-Light 36 in. Outdoor Wall Sconce in Satin Black
Frequently Purchased Together
Product Details
Product Details
- LED components carry a 5 year limited warranty
- 2 year finish warranty
- Striking black finish enhances design
- Bold lines and a clean, minimalist style complement contemporary architecture
- For complete warranty information visit https://www.hinkleylighting.com
- ADA compliant
- Suitable for use in wet (outdoor direct rain) locations as defined by NECand CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky
- Equipped with a 120/277 universal driver. 0-10 dimming
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Atlantis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1800
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120/277V
- Wall Sconce Type:
- Lantern
- Watts:
- 22.5 W
- Width:
- 12 in