This product requires certification to purchase.

6.5W 3-Light 36 in. Outdoor Wall Sconce in Satin Black

You last purchased this on
 
Hinkley

Atlantis 6.5W 3-Light 36 in. Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #H1639SKLL
  • Item #9393557
  • Manufacturer Part #1639SK-LL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Atlantis 6.5W 3-Light 36 in. Outdoor Wall Sconce in Satin Black

  • Fast #
  • Part #H1639SKLL
  • Item #9393557
  • Manufacturer Part #1639SK-LL
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED JA8 lamp included
  • Wet rated
  • General Hinkley warranty statement
  • LED components - lamp
  • Finish group - black
  • Outdoor - finish
  • ADA
  • Style outdoor - modern
  • Dark Sky
  • Atlantis features a minimalist design for the ultimate in urban sophistication
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.0542
Ballast Type:
Residential
Collection:
Atlantis
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Lens
Height:
36 in
Installation Type:
Wall Mount
Length:
4 in
Light Bulb Base Type:
GU10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1500
Lumens per Watt:
230.77
Material:
Aluminum, Glass
Number Of Hours:
25000 h
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
6.5 W
Width:
12 in