This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

You last purchased this on
 
Hinkley

Atwell 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1114DZ
  • Item #7164886
  • Manufacturer Part #1114DZ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Atwell 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Aged Zinc

  • Fast #
  • Part #H1114DZ
  • Item #7164886
  • Manufacturer Part #1114DZ
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Aged Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • 2 year finish warranty
  • Rich gray tone
  • Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Atwell
Color Finish Category:
Greys
Color Finish Name:
Aged Zinc
Depth:
16 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seedy
Height:
15-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Aluminum
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
14-1/2 in