This product requires certification to purchase.

60W 3-Light 26-3/10 in. Wall Sconce in Museum Black

You last purchased this on
 
Hinkley

Beacon Hill 60W 3-Light 26-3/10 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H17465MB
  • Item #9858409
  • Manufacturer Part #17465MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Beacon Hill 60W 3-Light 26-3/10 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H17465MB
  • Item #9858409
  • Manufacturer Part #17465MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Museum Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Ideal for vintage filament bulbs (not included)
  • Our Estate collections boast a breadth of fixtures defined by coordinating composition, enduring architecture, and time-honored craftsmanship, designed to meet the needs of expansive properties with extended outdoor living spaces. From your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • From the entrance of your driveway to the depths of your backyard, these collections provide cohesive design for stately exteriors
  • 2-year finish warranty
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Beacon Hill
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Depth:
9-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seedy
Height:
26-3/10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic, Colonial, Traditional
Material:
Aluminum, Glass
Number of Lights:
3
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
60 W
Width:
9 in