60W LED Flush Mount Ceiling Fixture in Olde Bronze
Bolla 60W LED Flush Mount Ceiling Fixture in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
- LED components carry a 5-year limited warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Meets California Energy Commission 2016 Title regulations
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Bolla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Light Amber Seedy
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 2300
- Material:
- Brass
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-4/5 in