This product requires certification to purchase.

24-4/5 in. 3-Light 60W Wall Lantern in Oil Rubbed Bronze

You last purchased this on
 
Hinkley

Bromley 24-4/5 in. 3-Light 60W Wall Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2366OZ
  • Item #7164760
  • Manufacturer Part #2366OZ
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Bromley 24-4/5 in. 3-Light 60W Wall Lantern in Oil Rubbed Bronze

  • Fast #
  • Part #H2366OZ
  • Item #7164760
  • Manufacturer Part #2366OZ
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 year finish warranty
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic lines and heritage details complement traditional architecture
  • 12 year warranty on electrical wiring and components
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Bromley
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
11-4/5 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
24-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
10 in