This product requires certification to purchase.

60W 3-Light Chandelier in Vintage Iron

You last purchased this on
 
Hinkley

Carson® 60W 3-Light Chandelier in Vintage Iron

  • Fast #
  • Part #H29703VI
  • Item #7181131
  • Manufacturer Part #29703VI
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Carson® 60W 3-Light Chandelier in Vintage Iron

  • Fast #
  • Part #H29703VI
  • Item #7181131
  • Manufacturer Part #29703VI
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 year finish warranty
  • This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
  • Warm rich light bronze tone
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Sophisticated and streamlined design, durable construction and timeless finish complement any architectural style
  • Requires Certification

Specifications

Collection:
Carson®
Color Finish Category:
Iron Tones
Color Finish Name:
Vintage Iron
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
18-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Transitional, Industrial
Material:
Die Cast Aluminum
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
18-1/2 in