This product requires certification to purchase.

60W 5-Light Outdoor Chandelier in Vintage Iron

You last purchased this on
 
Hinkley

Carson 60W 5-Light Outdoor Chandelier in Vintage Iron

  • Fast #
  • Part #H29705VI
  • Item #7187913
  • Manufacturer Part #29705VI
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Carson 60W 5-Light Outdoor Chandelier in Vintage Iron

  • Fast #
  • Part #H29705VI
  • Item #7187913
  • Manufacturer Part #29705VI
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Vintage Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 year finish warranty
  • This stem hung fixture may be hung on a sloped ceiling.
  • Ideal for vintage filament bulbs (not included)
  • For complete warranty information visit https://www.hinkleylighting.com
  • 12 year warranty on electrical wiring and components
  • Requires Certification

Specifications

Collection:
Carson
Color Finish Category:
Iron Tones
Color Finish Name:
Vintage Iron
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
26-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional, Industrial
Material:
Die Cast Aluminum
Number of Lights:
5
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
26-1/2 in