11-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Rustic Brass
Cartwright 11-1/2 in. 100W 1-Light Medium E-26 Incandescent Pendant in Rustic Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Classic gleaming light brass finish
- This fixture includes multiple down stems in various lengths to customize the installation height of the fixture, including one 6" stem and two 12" stems.
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cartwright
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rustic Brass
- Diameter:
- 11-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 14-4/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W