COBR 3 40 Watts Candelabra Post Lantern
COBR 3 40 Watts Candelabra Post Lantern
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
- Classic lines and heritage details complement traditional architecture
- Bold and robust dark bronze finish
- 2 year finish warranty
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 23-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 640665242126
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12-1/4 in