7-4/5 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Chrome
Colette 7-4/5 in. 100W 2-Light Wall Mount Medium E-26 Bath Light in Polished Chrome
Product Details
Product Details
- Classic, elegant lines and timeless details enhance a traditional space
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Colette
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/2 in
- Glass Type:
- White Etched
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 17 in